Motion
MHQJ2-16DF
AIR GRIPPER
Mi Item #03216787
MFR #MHQJ2-16DF
Price$341.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AIR GRIPPER
Mi Item #03216787
MFR #MHQJ2-16DF

Mfr description
MHQJ2-16DF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$341.48/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Open Width  
    6 mm | 0.2360 in

Details

  • Action
    Double Action
  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
  • Holding Force Closed 72 Psi
    34 N
  • Number of Fingers
    2
  • Piston Action
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)