Motion
MHZ2-10DW
MHZ GRIPPER with 10 mm Bore Size
MI ITEM #03216797
MFR #MHZ2-10DW
Price$272.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHZ GRIPPER with 10 mm Bore Size
MI ITEM #03216797
MFR #MHZ2-10DW

Mfr description
MHZ2-10DW GRIPPER, MHZ, PARALLEL STYLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.64/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Closed Width  
    11.2 mm
  • Open Width  
    15.2 mm
  • Overall Height
    16.4 mm
  • Overall Length
    57 mm
  • Overall Width
    29 mm
  • Port Size
    M3x0.5

Details

  • Action
    Double Acting
  • Additional Details
    General purpose compact gripper with integral linear guide that provides high rigidity and high accuracy. Standard parallel type air gripper, Bore sizes from 6mm to 40mm, 4 finger options available, Double and Single acting are available, Single acting available in both normally open or normally closed, Auto switch capable, Highly rigid guide rail.
  • Body Option
    Axial Ported
  • Finger Type
    2 Finger Standard
  • Gripper Type
    Parallel
  • Holding Force Closed 72 Psi
    17 N
  • Holding Force Open 72 Psi
    11 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    102 psi
  • Minimum Operating Pressure
    29 psi
  • Number of Fingers
    2
  • Operating Pressure Range
    29 psi to 102 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Options Included
    Coaxial One Touch Fitting
  • Piston Action
    Double-Acting
  • Port Gender
    Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)