Motion
MHZJ2-20D
MHZ GRIPPER with 20 mm Bore Size
MI ITEM #03216816
MFR #MHZJ2-20D
Price$386.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHZ GRIPPER with 20 mm Bore Size
MI ITEM #03216816
MFR #MHZJ2-20D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$386.57/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Closed Width  
    16.3 mm
  • Open Width  
    26.3 mm
  • Overall Height
    34.6 mm
  • Overall Length
    84.8 mm
  • Overall Width
    58 mm
  • Port Size
    M5x0.8

Details

  • Action
    Double Acting
  • Additional Details
    General purpose compact gripper with integral linear guide that provides high rigidity and high accuracy. This series includes a dust cover to protect the finger mechanism in dirty environments. Available in bore sizes from 6mm to 25mm.
  • Body Option
    Side Ported
  • Finger Type
    2 Finger Standard
  • Gripper Type
    Parallel
  • Holding Force Closed 72 Psi
    66 N
  • Holding Force Open 72 Psi
    42 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    102 psi
  • Minimum Operating Pressure
    15 psi
  • Number of Fingers
    2
  • Operating Pressure Range
    15 psi to 102 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Options Included
    Dust Cover
  • Piston Action
    Double-Acting
  • Port Gender
    Female

Overview

Mfr description
MHZJ2-20D GRIPPER, MHZ, PARALLEL STYLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought