Motion
MHZL2-10D2
MHZ GRIPPER with 10 mm Bore Size
MI ITEM #03216817
MFR #MHZL2-10D2
List Price$275.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHZ GRIPPER with 10 mm Bore Size
MI ITEM #03216817
MFR #MHZL2-10D2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$275.67/each for your price

Overview

Mfr description
MHZL2-10D2 GRIPPER, MHZ, PARALLEL STYLE

Specifications

  • Gripper Type
    Parallel
  • Bore Diameter
  • Piston Action
    Double-Acting
  • Finger Type
    2 Finger Through Hole (Long Stroke)
  • Holding Force Closed 72 Psi
    17 N
  • Holding Force Open 72 Psi
    11 N
  • Open Width
  • Closed Width
  • Body Option
    Side Ported
  • Port Gender
    Female
  • Port Size
    M3x0.5
  • Operating Pressure Range
    29 psi to 102 psi
  • Minimum Operating Pressure
    29 psi
  • Maximum Operating Pressure
    102 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Overall Length
    57 mm
  • Overall Width
    35 mm
  • Overall Height
    16.4 mm
  • Additional Details
    General purpose compact gripper with integral linear guide that provides high rigidity and high accuracy. Available in bore sizes from 10mm to 25mm. This series provides wider finger opening than the standard MHZ2.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Number of Fingers
    2
  • Action
    Double Acting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text