Motion
MHZL2-10D3
Gripper, MHZ, Parallel Style Air Gripper
MI ITEM #03216818
MFR #MHZL2-10D3
Price$275.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gripper, MHZ, Parallel Style Air Gripper
MI ITEM #03216818
MFR #MHZL2-10D3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$275.67/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm

Details

  • Action
    Double Acting
  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
  • Number of Fingers
    2

Overview

Mfr description
MHZL2-10D3 GRIPPER, MHZ, PARALLEL STYLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought