Motion
MXJ6L-10P
CYL, PRECISION AIR SLIDE TABLE
Mi Item #03216844
MFR #MXJ6L-10P
Price$309.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CYL, PRECISION AIR SLIDE TABLE
Mi Item #03216844
MFR #MXJ6L-10P

Mfr description
MXJ6L-10P CYL, PRECISION AIR SLIDE TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.79/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm

Details

  • Adjuster Option
    No Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Linear Bearings
  • Body Material
    Martensitic Stainless Steel
  • Body Option
    Symmetric
  • Body Type
    Miniature Precision Slide Table
  • Clean Series
    No
  • Country of Origin
    JP
  • Cylinder Style
    Miniature Precision Slide Table
  • Cylinder Suffix
    L-10P
  • Guide Type
    Linear Bearing
  • Magnet
    With Magnet
  • Options Included
    Axial Piping Type, Magnet, Switch Rail, Symmetric Type
  • Piping Type
    Axial Piping
  • Product Type
    Guided Air Cylinders
  • Series
    MXJ
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)