Specifications
Dimensions
- Bore Diameter8 mm
Details
- Adjuster OptionShock Absorbers (Both Ends)
- Country of OriginJP
- Cylinder StyleGuided
- Cylinder SuffixPS
- FiletageRc(Pt)
- Product TypeGuided Air Cylinders
- Seal KitMXQ8-PS
- SeriesMXQ
- StyleStandard
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)