Motion
MXS-BT8L
MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #03217017
MFR #MXS-BT8L
Price$74.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #03217017
MFR #MXS-BT8L

Mfr description
MXS-BT8L SHOCK ABSORBER, RETRACT END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.54/each

Specifications

Dimensions

  • Bore Diameter  
    0.3150 in

Details

  • Additional Details
    Standard
  • Adjuster Option
    Adjuster (Both Ends)
  • Bearings
    Cross Roller Bearings
  • Body Option
    Symmetric Type
  • Body Type
    Slide Table
  • Bracket 1
    Retraction End
  • Country of Origin
    JP
  • Cushion Type
    Shock Absorber
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    BT8L
  • Guide Type
    Linear
  • Hardware Type
    Shock Absorber
  • Mounting Type
    Retraction End
  • Options Included
    Shock Absorber, Symmetric Type
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Series
    MXS
  • Stroke Adjuster Type
    Retract Stroke Adjustment
  • Type
    Slide Table
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)