Motion
VNA211A-10A-5DZ

SMC CORP OF AMERICA
VNA211A-10A-5DZ

Process valve
MI ITEM #03217170
MFR #VNA211A-10A-5DZ
List Price$94.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VNA211A-10A-5DZ

Process valve
MI ITEM #03217170
MFR #VNA211A-10A-5DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$94.38/each for your price

Overview

Mfr description
VNA211A-10A-5DZ EXTERNALLY PILOTED VALVE
  • External pilot solenoid type
  • Compatible with wide range of gas and oil
  • Operating pressure range: 0 to 1.0 MPa
  • Flow rate ranges from Cv of 0.88 to 43
  • Coil rated voltage: AC(50/60Hz) 100V, 200V, DC 24V, others optional
  • Fluid temperature: -5 to 60°C (no freezing)

Specifications

  • Weight
    0.3 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text