Motion
VQ2000-FPGR-C6C6

SMC CORP OF AMERICA
VQ2000-FPGR-C6C6

Solenoid-operated Air Control Valve - 4-Way, 6 mm
Mi Item #03217187
MFR #VQ2000-FPGR-C6C6
Price$49.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ2000-FPGR-C6C6

Solenoid-operated Air Control Valve - 4-Way, 6 mm
Mi Item #03217187
MFR #VQ2000-FPGR-C6C6

Mfr description
VQ2000-FPGR-C6C6 PERFECT CHECK BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.95/each

Specifications

Dimensions

  • Inlet Size
    0.2362 in
  • Outlet Size
    0.2362 in, 6 mm
  • Port Size
    6 mm
  • Port Size - Exhaust
    0.2362 in
  • Subplate Port Size
    6 mm

Details

  • Flow Direction
    4-Way
  • For Use With Series
    VQ2000
  • Manifold Port(s)
    0.2362 in
  • Maximum Working Pressure
    101.526 psi
  • Number Of Ports  
    4
  • Operating Medium
    Inert Gas, Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    -10 to 50 °C
  • Series
    VQ2000
  • Set Pressure Range
    14.5 to 101.5 psi
  • Unit Specification
    Single
  • Valve Series
    VQ2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)