Overview
Mfr description
VZ3220-5LOZ-M5 VALVE DBL SOLENOID BODY
Specifications
- Country of OriginJP
- Number Of SolenoidsDouble
- Solenoid Supply Voltage24 V dc
- Manual Operation TypeNon-Locking Push
- Flow Direction4-Way
- SeriesVZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data