Motion
VZM450-01-36
Mechanical Valve
MI ITEM #03217253
MFR #VZM450-01-36
Price$69.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Valve
MI ITEM #03217253
MFR #VZM450-01-36

Mfr description
VZM450-01-36 5 PORT MECHANICAL VALVE -
  • Fluid: air, inert gas
  • Operating pressure: 0.15 to 1.0MPa
  • Ambient and fluid temp: -5° to 60°C (no freezing)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.80/each

Specifications

Dimensions

  • Overall Height
    30 mm
  • Overall Length
    140 mm
  • Overall Width
    18 mm
  • Port 1 Size/Type
    1/8 BSPT (Main)
  • Port 2 Size/Type
    M5x0.8 ISO (Pilot)
  • Valve Positioner Travel
    90 °
  • Weight
    217 g

Details

  • Actuator Type
    Key Selector
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    9.9 mm²
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    +0.15 to +1 Mpa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Body Ported
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Valve Function
    Spool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)