Motion
V2M2-B
V-Series Hydraulic Plug - Brass Body Material, 1/4 in NPTF, 1/4 – 18 Male Thread, 2250 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #03217287
MFR #V2M2-B
Price$26.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Series Hydraulic Plug - Brass Body Material, 1/4 in NPTF, 1/4 – 18 Male Thread, 2250 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #03217287
MFR #V2M2-B

Mfr description
V2M2-B QUICK CONNECT
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.09/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPTF
  • Body Size
    1/4 in
  • Hex
    7/8 in
  • Length
    2.06 in

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Burst Pressure
    5000 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/4 in NPTF, 1/4 – 18 Male Thread
  • Hose Connection Type
    Male NPTF
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Seal Material
    Buna-N
  • Standard Interchange
    Snap-Tite H Series
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    2250 psi
  • Working Pressure Range
    2001 to 3000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)