Motion
V2M2-SS
V-Series Hydraulic Plug - Stainless Steel Body Material, 1/4 in NPTF, 1/4 – 18 Male Thread, 5000 psi psi, 1/4 in Body Size, Buna-N Seal
Mi Item #03217289
MFR #V2M2-SS
Price$80.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Series Hydraulic Plug - Stainless Steel Body Material, 1/4 in NPTF, 1/4 – 18 Male Thread, 5000 psi psi, 1/4 in Body Size, Buna-N Seal
Mi Item #03217289
MFR #V2M2-SS

Mfr description
V2M2-SS QUICK CONNECT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.16/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPTF
  • Body Size
    1/4 in
  • Hex
    7/8 in
  • Length
    2.06 in

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Burst Pressure
    10000 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/4 in NPTF, 1/4 – 18 Male Thread
  • Hose Connection Type
    Male NPTF
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Material Specifics
    316 Stainless Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    Snap-Tite H Series
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    5000 psi
  • Working Pressure Range
    4001 to 5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)