Motion
97273

ANSELL
97273

KleenGuard* G40 General Purpose Work Gloves - X-Large Size, Latex Coated, Knit Wrist Cuff, Polyester Material
Mi Item #03217437
MFR #97273
Price$6.35/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
97273

KleenGuard* G40 General Purpose Work Gloves - X-Large Size, Latex Coated, Knit Wrist Cuff, Polyester Material
Mi Item #03217437
MFR #97273

Mfr description
97273 KLEAN GUARD LATEX COATED GLOV PAIR
  • Excellent durability
  • General-purpose poly/cotton
  • Latex coating processed to yield lower latex proteins
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.35/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Application
    General Purpose
  • Back Material
    Cotton
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Latex
  • Color
    Grey
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Grip Pattern
    Crinkle
  • Hand Type
    Pair
  • Lining Material
    Cotton Back
  • Material
    Polyester
  • Material Type
    Knit Gloves - Coated
  • Product Line
    KleenGuard
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    EN 388 4131, EN 407 Category II PPE EC Council Directive 89/686EEC, EN 420 Dexterity Level 5
  • UPC_NO
    10036000972730
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)