Motion
SYH 1-3/16" PF/AH

SKF
SYH 1-3/16" PF/AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #03217445
MFR #SYH 1-3/16" PF/AH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SYH 1-3/16" PF/AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #03217445
MFR #SYH 1-3/16" PF/AH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1-3/16 in
  • Overall Height
    3.3125 in
  • Overall Length
    3.7031 in

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    +55 to +120 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Series
    SYH
  • Standards Met
    EN 1561:1997, ISO 3228:1993
  • UPC_NO
    7316572058022

Overview

Mfr description
SYH 1-3/16" PF/AH AIR HANDLER UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought