Motion
E006M83FL

Dormer Pramet
E006M83FL

Spiral Point Tap - E006 Series, PM High Speed Steel Material, Oxide Finish/Coating, Bottoming Chamfer, 3 Flutes, M8 x 1.25 Thread Size, Metric Coarse
MI ITEM #03217779
MFR #E006M83FL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Dormer Pramet
E006M83FL

Spiral Point Tap - E006 Series, PM High Speed Steel Material, Oxide Finish/Coating, Bottoming Chamfer, 3 Flutes, M8 x 1.25 Thread Size, Metric Coarse
MI ITEM #03217779
MFR #E006M83FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E006M83FL 8MM TAP MTT-X 0583197

Specifications

  • Coolant Delivery
    External
  • Material
    PM High Speed Steel
  • Finish Coating
    Oxide
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Extended Neck
  • Tapping Depth
    1.1891 in
  • Overall Length
    2-23/32 in
  • Thread Standard
    Metric Coarse
  • Series
    E006
  • Shank Diameter
    0.318 in
  • Thread Direction
    Right Hand
  • Thread Size
    M8 x 1.25
  • Tap Style
    Spiral Point Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text