Motion
677019
Herc-Alloy® Alloy Chain - 1 in, Grade 80 Alloy Steel Steel, 47700 lbs Capacity, 1.00 in Link Dia., 100 ft
MI ITEM #03217805
MFR #677019
Price$11,816.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Herc-Alloy® Alloy Chain - 1 in, Grade 80 Alloy Steel Steel, 47700 lbs Capacity, 1.00 in Link Dia., 100 ft
MI ITEM #03217805
MFR #677019

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,816.95/each

Specifications

Dimensions

  • Inside Link Length  
    3.07 in
  • Inside Link Width  
    1.49 in
  • Link Diameter  
    1.00 in
  • Overall Length
    100 ft
  • Trade Size
    1 in

Details

  • Chain Grade
    Grade 80
  • Chain Type
    Alloy
  • Description Keyword
    Grade 80 Alloy Steel Steel
  • Link End Type
    Wrapped
  • Links Per Foot Or Meter
    3.9/ft
  • Material
    Steel
  • Material Specification
    Alloy Steel
  • UPC_NO
    043927216307
  • Working Load Capacity
    47700 lbs

Overview

Mfr description
677019 CHAIN GR-80 1" 100' DRUM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought