Specifications
Dimensions
- Weight0.10 lbs
Details
- Accessory TypeFilter
- Filter ApplicationWet/Dry Pick-up
- Filter TypeCartridge Filter
- For Use WithWD0640, WD0945, WD1250
- Product TypesVacuum Filter
- UPC_NO0095691729477
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)