Motion
CRB1BW80-90D
Rotary Actuator No Magnet Body Size 80 mm Basic Mounting
MI ITEM #03218021
MFR #CRB1BW80-90D
Price$322.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Actuator No Magnet Body Size 80 mm Basic Mounting
MI ITEM #03218021
MFR #CRB1BW80-90D

Mfr description
CRB1BW80-90D ACTUATOR
  • New Style rotary actuator, vane type
  • Compact, space saving body
  • Direct mount applications possible
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.51/each

Specifications

Dimensions

  • Body Size
    80 mm
  • Overall Height
    95 mm
  • Overall Length
    167 mm
  • Overall Width
    110 mm
  • Port 1 Size/Type
    1/4 Female BSPT

Details

  • Actuator Type
    Rotary Double Vane
  • Angle of Rotation
    90 °
  • Cushion Type
    Rubber Bumper
  • Magnet
    None
  • Maximum Axial Force
    490 N
  • Maximum Radial Force
    490 N
  • Mount Type
    Basic
  • Operating Pressure Range
    +0.15 to +1 MPa
  • Operating Temperature Range
    +5 to +60 °C
  • Proof Pressure
    +1.5 MPa
  • Rotation Speed Range
    0.1 to 1 s/90°
  • Shaft Type
    Double Shaft
  • Standards Met
    JIS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)