Motion
66252842004

NORTON ABRASIVES
66252842004

Norzon Plus Depressed Center Wheel - Type 27, 4 in Wheel Dia., 1/8 in Thickness, 3/8 in Arbor, 24 Grit, 15280 rpm
MI ITEM #03218165
MFR #66252842004
Price$12.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252842004

Norzon Plus Depressed Center Wheel - Type 27, 4 in Wheel Dia., 1/8 in Thickness, 3/8 in Arbor, 24 Grit, 15280 rpm
MI ITEM #03218165
MFR #66252842004

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.74/each

Specifications

Dimensions

  • Arbor Hole Size
    3/8 in
  • Arbor Size
    3/8 in
  • Hole Thread Size
    5/8 in - 11
  • Wheel Diameter  
    4 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Arbor Type
    Non-Threaded
  • Description Keyword
    3/8 in Non-Threaded Arbor
  • Grade
    Coarse
  • Grit Number
    24
  • Material
    Ceramic Alumina/Zirconia Alumina Blend
  • Max Rpm
    15280 rpm
  • Package Quantity
    25
  • UPC_NO
    66252842004
  • Wheel Type
    Type 27

Overview

Mfr description
66252842004 4 X 1/8 X 3/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought