Motion
KQ2L02-M3G
KQ2 ONE-TOUCH FITTING with 2 diameter Compatible Tube Outer Diameter
Mi Item #03218185
MFR #KQ2L02-M3G
Price$2.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KQ2 ONE-TOUCH FITTING with 2 diameter Compatible Tube Outer Diameter
Mi Item #03218185
MFR #KQ2L02-M3G

Mfr description
KQ2L02-M3G FITTING, MALE ELBOW
  • Accepts FEP, PFA, nylon, soft nylon, and polyurethane tubes
  • Fluid: air, water
  • Operating pressure range: -100kPa~1MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.88/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    2 mm
  • Hex Size
    5.5 mm
  • Overall Diameter
    5.8 mm
  • Overall Length
    12.8 mm
  • Rotation Angle
    0 °

Details

  • Body Material
    C3604, PBT, Polypropylene, Stainless Steel
  • Burst Pressure
    3 MPa
  • Color
    White Body, Light Gray Release Button
  • Connection 1 Short Name
    Push-In
  • Connection 2 Short Name
    ISO
  • Country of Origin
    SG
  • Fitting Connection Family
    Push-In to ISO
  • Fitting Connection Type
    2 Female Push-In to M3x0.5 Male ISO Threaded
  • Fitting Shape
    90° Elbow
  • Flow Control Type
    None
  • ManufacturerName (description attribute)
    SMC
  • Max Operating Temperature
    +40 (Water) °C, +60 (No Freezing) °C
  • Maximum Swivel Torque
    Fixed Fitting
  • Min Operating Temperature
    -5 (No Freezing) °C, 0 (Water) °C
  • Number Of Ports
    2
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Operating Temperature Range
    -5 to +60 (No Freezing) °C, 0 to +40 (Water) °C
  • Port / Tube OD 1
    2 mm Push-to-Connect
  • Port / Tube OD 2
    M3
  • Port Gender
    Female (Port 1), Male (Port 2)
  • Seal
    None
  • Seal Material
    Nitrile
  • Series
    KQ2
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)