Motion
TU0212B-20
Polyurethane Tubing - Air/Water, 1.2 mm, 0.047 in ID, 2 mm, 0.078 in OD, 20 m Length
MI ITEM #03218186
MFR #TU0212B-20
Price$22.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Tubing - Air/Water, 1.2 mm, 0.047 in ID, 2 mm, 0.078 in OD, 20 m Length
MI ITEM #03218186
MFR #TU0212B-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.30/each

Specifications

Dimensions

  • Length
    20 m
  • Tube Inner Diameter
    0.047 in, 1.2 mm
  • Tube Outer Diameter
    0.078 in, 2 mm

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Black
  • Country of Origin
    JP
  • Description Keyword
    Air/Water
  • Fluid Type
    Air, Water
  • Hardness
    Shore A 95
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    116 psi
  • Physical Resistance
    Abrasion, Chemical, Cut, Kink, Tear
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air/Water

Overview

Mfr description
TU0212B-20 POLYURETHANE TUBING
  • Available in 8 standard colors
  • Available in 2 roll sizes
  • Maximum operating pressure 0.8MPa at 20°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought