Motion
75017475

DICHTOMATIK
75017475

TCM; Dichtomatik TCM Oil Seal - 60 mm Shaft Dia., 85 mm OD, 8 mm Overall Width, FKM-Viton Lip Material
Mi Item #03218256
MFR #75017475
Price$37.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75017475

TCM; Dichtomatik TCM Oil Seal - 60 mm Shaft Dia., 85 mm OD, 8 mm Overall Width, FKM-Viton Lip Material
Mi Item #03218256
MFR #75017475

Mfr description
75017475 2.362"X3.346"X0.315 FKM VITON
  • Single lip with a garter spring
  • Rubber covered OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.78/each

Specifications

Dimensions

  • Outside Diameter
    85 mm
  • Overall Width
    8 mm
  • Shaft Diameter
    60 mm
  • Weight
    0.1406 lb

Details

  • Color
    Brown
  • Construction Description
    Single lip with a garter spring. Rubber covered OD.
  • Continuous Temperature Range
    -20F to 400F
  • Description Keyword
    oil seal; dichtomatik oil seal; rotary oil seal; national oil seal; national oil seals; skf oil seal; chicago rawhide seal; tcm seals; tcm seal; radial shaft seals; radial oil seal; shaft oil seals; harwal oil seal; rubber shaft seal; shaft lip seal; trelleborg oil seal; Trelleborg oil seals; lip type oil seal; gearbox seals; rubber oil seal; bearing oil seal; parker oil seals; cr oil seal; rotary shaft oil seals; rubber lip seal; nok seal; oil seal manufacturers; chicago rawhide seals; harwal seal; double lipped seal; oil seal price; gearbox oil seal; lip seal gasket; rubber seal; rubber gasket seal; rubber seals; rubber seal ring;
  • Durometer
    80 Durometer
  • Hardness
    80 Shore D
  • Harmonization Code
    4016.93.5020 US
  • Lip Material
    FKM-Viton
  • Manufacturer Catalog
    Dichtomatik Oil Seal Catalog
  • Manufacturer Catalog Number
    60X85X8VSC-BX
  • Manufacturer Upc Number
    750886141662
  • Material
    80 FKM V801NBR
  • Misalignment Tolerance
    depends on application details
  • Number of Lips
    1
  • Pressure Tolerance
    Less than 10 psi
  • Seal Type
    Single lip with a garter spring. Rubber covered OD.
  • Series
    SC
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Typical Application
    Axles, Gearboxes, Other industrial uses, Pumps, Transmissions
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)