Motion
6206LLBP4

NTN
6206LLBP4

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #03218265
MFR #6206LLBP4
Price$611.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6206LLBP4

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #03218265
MFR #6206LLBP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$611.88/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO Class 4
  • Weight
    0.44 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6206LLBP4 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    This Radial & Deep Groove Ball Bearing features a 30 mm bore diameter, double sealed closure, 62 mm outside diameter, and 16 mm overall width.
  • Manufacturer Catalog Number
    6206LLBP4
  • Manufacturer Upc Number
    4547359564143
  • Max Rpm
    7300 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4850 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359564143

Overview

Mfr description
6206LLBP4 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought