Motion
1617EVSP
1617EVSP
MI ITEM #03218279
MFR #1617EVSP
Price$379.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1617EVSP
MI ITEM #03218279
MFR #1617EVSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$379.87/each

Specifications

Dimensions

  • Collet Size
    1/2 in
  • Overall Height
    11-5/8 in
  • Plunge Depth
    2-5/16 in
  • Tool Weight
    10 lb

Details

  • Amperage
    12 A
  • Handle Throttle Style
    Handle Integrated into Base
  • Horsepower
    2.25 hp
  • Includes
    T-Handle Hex Wrench
  • Maximum Speed
    25000 rpm
  • Number Of Pieces
    11
  • Power Rating
    2.25 hp
  • Power Source
    Corded
  • Router Type
    Fixed Base
  • UPC_NO
    000346318654
  • Variable Speed
    Variable Speed Not Included
  • Voltage
    120 V ac

Overview

Mfr description
1617EVSPK 2.25HP VS ROUTER COMBO KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought