Motion
N250T
Mag-Mate® Magnet Assembly - Rare Earth, 0.25 lb Holding Weight, 1/4 in Dia, 1/2 in Long
MI ITEM #03218312
MFR #N250T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Magnet Assembly - Rare Earth, 0.25 lb Holding Weight, 1/4 in Dia, 1/2 in Long
MI ITEM #03218312
MFR #N250T

Mfr description
N250T MAGNET
  • Rare Earth Neodymium 1-Pole magnet in an Aluminum insulated cup.
  • Powerful compact magnet that can be press fit or use tapped hole for mounting.
  • +/- .003” diameter & .015” length. Maximum temperature 180°F (82°C).
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1/4 in
  • Hold-Lbs
    0.25 lb
  • Length
    1/2 in
  • Tap Size
    #6-32
  • Weight
    0.01 lbs

Details

  • Material Type
    Rare Earth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)