Motion
VR1220-N02
SHUTTLE VALVE
MI ITEM #03218334
MFR #VR1220-N02
Price$15.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHUTTLE VALVE
MI ITEM #03218334
MFR #VR1220-N02

Mfr description
VR1220-N02 VALVE
  • 3 port check valve
  • Max. operating pressure: 1.0MPa
  • Ambient and fluid temp: -5° to 60°C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.76/each

Specifications

Dimensions

  • Overall Height
    38 mm
  • Overall Length
    50 mm
  • Overall Width
    21.2 mm
  • Port Size
    1/4 NPT

Details

  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    15 mm²
  • Manufacturer Product Page
  • Operating Pressure Range
    +0.05 to +1 Mpa
  • Operating Temperature Range
    -5 to +60 °C
  • Port Gender
    Female
  • Seal Material
    Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)