Motion
655-5M-09
PowerGrip® 92932617 PowerGrip Belt - HTD, 5 mm Pitch, 9 mm Width, 131 Teeth, Neoprene Material
MI ITEM #03218356
MFR #655-5M-09
List Price$46.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 92932617 PowerGrip Belt - HTD, 5 mm Pitch, 9 mm Width, 131 Teeth, Neoprene Material
MI ITEM #03218356
MFR #655-5M-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.54/each for your price

Overview

Mfr description
655-5M-09 POWERGRIP BELT
  • Fiberglass tensile cord provides high strength, excellent flex life and high resistance to elongation
  • Neoprene body provides protection against grime, grease, oil and moisture
  • Nylon tooth facing provides a durable wear surface for long service life
  • Maintenance-free, clean solution for roller chain drive conversion
  • No lubrication or retensioning required.

Specifications

  • Belt Type
    HTD
  • Pitch
    0.197 in / 5 mm
  • Overall Length
    655 mm
  • Overall Width
  • Material
    Polychloroprene (Neoprene)
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Width
    0.354 in / 9 mm
  • Color
    Black
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    25.79 in / 655 mm
  • Trade Number
    655-5mm
  • Tooth Profile
    Curved
  • Operating Temperature Range
    -22 to +212 °F
  • Max Operating Temperature
    212 °F
  • Resistance Features
    Oil Resistant
  • Manufacturer Catalog Number
    9293-2617
  • Manufacturer Upc Number
    072053938982
  • UPC_NO
    072053938982
  • Weight
    0.05 lbs
  • Belt Width
    9 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Smooth
  • Belt Height
    0.15 in / 3.81 mm
  • Belt Section
    5M
  • Cord Material
    Fiberglass
  • End Type
    Endless
  • Fabric Type
    Nylon Teeth
  • Maximum Temperature
    +212°F / +100 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Sided
    Single Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Standard Width
    YES
  • Static Conductive
    No
  • Tooth Form
    HTD Design
  • Tooth Height
    0.082 in / 2.08 mm
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description
    PowerGrip™ HTD belts have a larger, more robust tooth profile for increased capacity, as compared to timing belts. 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. 8M, 14M and 20M belts are used in high-performance drives in the machine tool, paper and textile industries where durability and low maintenance are required.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text