Motion
MHZL2-16S
MHZ GRIPPER with 16 mm Bore Size
Mi Item #03218583
MFR #MHZL2-16S
Price$285.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHZ GRIPPER with 16 mm Bore Size
Mi Item #03218583
MFR #MHZL2-16S

Mfr description
MHZL2-16S GRIPPER, MHZ, PARALLEL STYLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.49/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Closed Width  
    14.9 mm
  • Open Width  
    26.9 mm
  • Overall Height
    23.6 mm
  • Overall Length
    75 mm
  • Overall Width
    47 mm
  • Port Size
    M5x0.8

Details

  • Action
    Single Acting (Normally Open)
  • Additional Details
    General purpose compact gripper with integral linear guide that provides high rigidity and high accuracy. Available in bore sizes from 10mm to 25mm. This series provides wider finger opening than the standard MHZ2.
  • Body Option
    Side Ported
  • Finger Type
    2 Finger Standard (Long Stroke)
  • Gripper Type
    Parallel
  • Holding Force Open 72 Psi
    27 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    102 psi
  • Minimum Operating Pressure
    36 psi
  • Number of Fingers
    2
  • Operating Pressure Range
    36 psi to 102 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Piston Action
    Single-Acting (Normally Open)
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)