1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
12XL037-6FA3
12XL037-6FA3, Timing Pulley 1/4 Inch Finished Bore
MI ITEM #
03218605
MFR #
12XL037-6FA3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 12XL037-6FA3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
12XL037-6FA3
12XL037-6FA3, Timing Pulley 1/4 Inch Finished Bore
MI ITEM #
03218605
MFR #
12XL037-6FA3
Mfr description
12XL037-6FA3 1/4'' BORE ALUMINUM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
For Belt Width
0.3750 in
Outside Diameter
18.90 mm
Width
1.0 in.
Details
Finish
Clear Anodized
Manufacturer Upc Number
00195057620988
Material
Aluminum
Number Of
Teeth
12
Tooth Style
XL
UPC_NO
00195057620988
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items