Motion
8996984
Hydraulic Gauge - 2000 psi, 2-1/2 in Face Diameter, Lower Mount (LM), Glycerin Filled
MI ITEM #03218665
MFR #8996984
Your Price$71.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 2000 psi, 2-1/2 in Face Diameter, Lower Mount (LM), Glycerin Filled
MI ITEM #03218665
MFR #8996984

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$71.96/each(List $99.29)

Overview

Mfr description
213.53 2.5 2000PSI/BAR 1/4 L R
  • Stainless steel case for protection in harsh environments
  • O-ring seal around connection makes this gauge field liquid fillable
  • When filled, the 213.53 is excellent for high vibration and pulsation applications
  • Vibration- and shock-resistant (with liquid filling)
  • Intended for adverse service conditions where pulsating or vibration exists (with liquid filling), hydraulics and compressors
  • Suitable for gaseous or liquid media that will not obstruct the pressure system

Specifications

  • Gauge Type
    Hydraulic
  • Gauge Pressure Range
    2000 psi
  • Max Operating Temperature
    +140 °F
  • Face Diameter
    2-1/2 in
  • Lens Material
    Polycarbonate
  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Thread Connection
    1/4 NPT
  • Seal Material
    EPDM
  • Dial Material
    ABS
  • Dial Color
    White with Black Lettering
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Overall Depth
    54 mm
  • Mounting Type
    Lower Mount (LM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text