Motion
8996992
Industrial Pressure Gauge - 213.53 Series, 3000 psi, 2-1/2 in Face Diameter, Lower Mount (LM), Glycerin Filled
MI ITEM #03218667
MFR #8996992
Price$71.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Pressure Gauge - 213.53 Series, 3000 psi, 2-1/2 in Face Diameter, Lower Mount (LM), Glycerin Filled
MI ITEM #03218667
MFR #8996992

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$71.96/each

Specifications

Dimensions

  • Face Diameter
    2-1/2 in

Details

  • Ambient Temperature Range
    -4°F to +140 °F
  • Bourdon Tube
    Copper Alloy / Helical type
  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Design Features
    Stainless Case, O-Ring or Welded Connection to Socket, Crimped Ring Bezel.
  • Dial Color
    White ABS with black lettering
  • Gauge Pressure Range
    3000 psi
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Polycarbonate with Buna-N gasket
  • Manufacturer Product Page
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Mount (LM)
  • Movement
    Copper alloy
  • Pointer Material
    Black Aluminum
  • Pressure Connection
    Copper Alloy
  • Series
    213.53
  • Thread Connection
    1/4 NPT
  • Wetted Materials
    Copper Alloy (Brass)

Overview

Mfr description
213.53 2.5 3000PSI/BAR 1/4 L R
  • Intended for adverse service conditions where pulsating or vibration exists (with liquid filling).
  • Commonly used in hydraulics and compressors applications.
  • Suitable for gaseous or liquid media that will not obstruct the pressure system.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought