Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 4000 psi, 2-1/2 in Face Diameter, Center Back Mount (CBM), Glycerin Filled
Mi Item #03218669
MFR #50130625

Mfr description
213.53 2.5 4000PSI/BAR 1/4 CBM RS
  • Nominal case size: 2-1/2” (68 mm)
  • Wetted parts: Copper alloy
  • Window type/material: Polycarbonate
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Face Diameter
    2-1/2 in
  • Overall Depth
    54 mm

Details

  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Dial Color
    White with Black Lettering
  • Dial Material
    ABS
  • Gauge Pressure Range
    4000 psi
  • Gauge Type
    Hydraulic
  • Lens Material
    Polycarbonate
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Center Back Mount (CBM)
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Seal Material
    EPDM
  • Thread Connection
    1/4 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)