Motion
4310641
Hydraulic Gauge - 6000 psi, 2-1/2 in Face Diameter, Lower Mount (LM), Glycerin Filled
Mi Item #03218670
MFR #4310641
Price$71.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 6000 psi, 2-1/2 in Face Diameter, Lower Mount (LM), Glycerin Filled
Mi Item #03218670
MFR #4310641

Mfr description
213.53 2.5 6000PSI/BAR 1/4 L R
  • Stainless steel case for protection in harsh environments
  • O-ring seal around connection makes this gauge field liquid fillable
  • When filled, the 213.53 is excellent for high vibration and pulsation applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.96/each

Specifications

Dimensions

  • Face Diameter
    2-1/2 in
  • Overall Depth
    54 mm

Details

  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Dial Color
    White with Black Lettering
  • Dial Material
    ABS
  • Gauge Pressure Range
    6000 psi
  • Gauge Type
    Hydraulic
  • Lens Material
    Polycarbonate
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Mount (LM)
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Seal Material
    EPDM
  • Thread Connection
    1/4 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)