Motion
50041282
Hydraulic Gauge - 1000 psi, 2-1/2 in Face Diameter, Glycerin Filled
MI ITEM #03218671
MFR #50041282
Price$88.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 1000 psi, 2-1/2 in Face Diameter, Glycerin Filled
MI ITEM #03218671
MFR #50041282

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$88.17/each

Specifications

Dimensions

  • Face Diameter
    2-1/2 in
  • Overall Depth
    54 mm

Details

  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Gauge Pressure Range
    1000 psi
  • Gauge Type
    Hydraulic
  • Lens Material
    Polycarbonate
  • Max Operating Temperature
    +140 °F
  • Seal Material
    EPDM
  • Thread Connection
    SAE 7/16 in

Overview

Mfr description
213.53 2.5 1000PSI/BAR 7/16-20SAE L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought