1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FENNER DRIVES
4912096
Driver Pad - 500 ft Length
MI ITEM #
03218698
MFR #
4912096
Price
$13.73
/ft
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Accessories
FENNER DRIVES 4912096
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FENNER DRIVES
4912096
Driver Pad - 500 ft Length
MI ITEM #
03218698
MFR #
4912096
Mfr description
4912096 BLUE-GREEN DRIVER PAD 500'
Consistent profile with ideal hole alignment
100% virgin material, allowing maximum performance
Manufactured to OEM specifications
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$13
.73
/ft
Add to Cart
Specifications
Dimensions
Height
0.0292
Length
0.037
Overall Length
500 ft
Weight
0.12840000000000001
Width
0.0376
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items