Motion
C8
Countersink - 4 Flutes, 3/8 in Body Dia., High Speed Steel Material
MI ITEM #03218727
MFR #C8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 4 Flutes, 3/8 in Body Dia., High Speed Steel Material
MI ITEM #03218727
MFR #C8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Diameter
    3/8 in
  • Drill Bit Diameter
    11/64 in
  • Overall Length
    7/8 in
  • Screw Size
    #8

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Type
    Combination Countersink

Overview

Mfr description
C8-3/8 X 11/64 COUNTERSINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought