Motion
PL022X047SS

TSUBAKI (UST)
PL022X047SS

Keyless Locking Rigid Coupling - AS Series, 22 mm ID, 47 mm OD
Mi Item #03218779
MFR #PL022X047SS
Price$499.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL022X047SS

Keyless Locking Rigid Coupling - AS Series, 22 mm ID, 47 mm OD
Mi Item #03218779
MFR #PL022X047SS

Mfr description
PL022X047 AS-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.99/each

Specifications

Dimensions

  • Bolt Size
    M6x18
  • Bore Diameter
    22 mm
  • Hub Contact Pressure
    10443 psi
  • Maximum Transmitted Thrust
    4840 lb
  • Outside Diameter  
    47 mm
  • Overall Length
    26 mm
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    152 N/mm^2
  • Weight
    0.40 lbs

Details

  • Flange Type
    Flanged
  • Maximum Transmitted Torque
    173 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    AS
  • UPC_NO
    097039820921
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)