Motion
ZKLFA1563-2RS

INA (SCHAEFFLER)
ZKLFA1563-2RS

Four-Bolt Flange Ball Bearing Unit - 15 mm Bore, 4-Bolt Flange, Clamp Collar Locking, Steel Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, Contact Seal Seal
MI ITEM #03218842
MFR #ZKLFA1563-2RS
Your Price$1,798.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
ZKLFA1563-2RS

Four-Bolt Flange Ball Bearing Unit - 15 mm Bore, 4-Bolt Flange, Clamp Collar Locking, Steel Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, Contact Seal Seal
MI ITEM #03218842
MFR #ZKLFA1563-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,798.53/each(List $2,056.84)

Overview

Mfr description
ZKLFA1563-2RS

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Steel
  • Duty Type
    Heavy Duty
  • Bolt Center To Center Length
  • Locking Device
    Clamp Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    17900 N
  • Radial Static Load Capacity
    28000 N
  • Length Through Bore
    25 mm
  • Operating Temperature Range
    -30 to +120 °C
  • Finish Coating
    Uncoated
  • Max Rpm
    3500 rpm
  • Series
    ZKLFA
  • Replacement Bearing
    7602, 7603, BSB
  • UPC_NO
    4012802078893
  • Weight
    0.82 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text