Motion
131B1151

DANFOSS VLT
131B1151

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 500 V ac, 15 hp Normal Duty, IP 20 Rating
Mi Item #03218854
MFR #131B1151
Price$5,413.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131B1151

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 500 V ac, 15 hp Normal Duty, IP 20 Rating
Mi Item #03218854
MFR #131B1151

Mfr description
FC-302P11KT5E21H2XGXXXXSXXXXAXBXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,413.78/each

Specifications

Details

  • Drive Supply Voltage
    380/500 V ac
  • Enclosure Rating
    IP 20
  • Enclosure Type
    IP20
  • Horsepower Rating Normal Duty
    15 hp
  • Number Of Input Phases
    3 ph
  • Product Type
    AC Variable Frequency & Servo Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)