Motion
12NABTG X50FT

GATES RUBBER CO
12NABTG X50FT

Tubing - 0.750 in OD, 50 ft Length, 3.00 in Min Bend Radius
MI ITEM #03218894
MFR #12NABTG X50FT
List Price$322.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12NABTG X50FT

Tubing - 0.750 in OD, 50 ft Length, 3.00 in Min Bend Radius
MI ITEM #03218894
MFR #12NABTG X50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$322.37/each for your price

Overview

Mfr description
12NABTGX50 A/B TUBE GREEN 4327-0062
  • Meets DOT FMVSS 106 and SAE J844 requirements
  • Multiple colors available
  • Temperature Range: -40C to +93C / -40F to +200F

Specifications

  • Tube Outer Diameter
    0.750 in
  • Length
    50 ft
  • ManufacturerName (description attribute)
    Gates
  • Manufacturer Upc Number
    072053681680
  • Operating Pressure At Room Temp
    150 psi
  • Minimum Bend Radius
    3.00 in
  • Color
    Green
  • Burst Pressure
    800 psi
  • Max Operating Temperature
    200 °F
  • Fluid Type
    Air
  • Min Operating Temperature
    -40 °F
  • Tube Material
    Seamless Nylon
  • UPC_NO
    072053681680
  • Typical Applications
    Air Brake, General Purpose Air
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Hose Covering Material
    Nylon
  • Inner Tube Material
    Seamless Nylon
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text