Motion
HN21-22

SKF
HN21-22

Spanner Wrench - Hook Style, 135 to 145 mm Capacity, 386 mm OAL
Mi Item #03219104
MFR #HN21-22
Price$324.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HN21-22

Spanner Wrench - Hook Style, 135 to 145 mm Capacity, 386 mm OAL
Mi Item #03219104
MFR #HN21-22

Mfr description
HN21-22 SPANNER WRENCH
  • Minimises the risk of shaft and nut damage
  • Plastic handle is oil, grease and dirt resistant to provide a better grip
  • The plastic handle minimises direct metal to skin contact, reducing the risk of corrosion in the handle area
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324.20/each

Specifications

Dimensions

  • Hook Width
    12 mm
  • Overall Length
    386 mm
  • Weight
    2.74 lbs

Details

  • Diameter Capacity
    135 to 145 mm
  • Handle Style
    Plastic Grip
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316572273999
  • Spanner Style
    Hook
  • UPC_NO
    7316572273999
  • Versatility
    Fixed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)