Motion
MHZA2-6S
MHZ GRIPPER with 6 mm Bore Size
MI ITEM #03219123
MFR #MHZA2-6S
List Price$240.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHZ GRIPPER with 6 mm Bore Size
MI ITEM #03219123
MFR #MHZA2-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$240.76/each for your price

Overview

Mfr description
MHZA2-6S GRIPPER, MHZ, PARALLEL STYLE

Specifications

  • Gripper Type
    Parallel
  • Bore Diameter
  • Piston Action
    Single-Acting (Normally Open)
  • Finger Type
    2 Finger Standard (Compact Style)
  • Holding Force Open 72 Psi
    1.9 N
  • Open Width
  • Closed Width
  • Body Option
    Side Ported
  • Port Gender
    Female
  • Port Size
    M3x0.5
  • Operating Pressure Range
    44 psi to 102 psi
  • Minimum Operating Pressure
    44 psi
  • Maximum Operating Pressure
    102 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Overall Length
    44 mm
  • Overall Width
    20 mm
  • Overall Height
    10 mm
  • Additional Details
    Compact general purpose gripper with integral linear guide. This series is not auto switch capable. Only 6mm bore size is available.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Number of Fingers
    2
  • Action
    Single Acting (Normally Open)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text