Motion
3/8 X 50FT HD GS AIR BRAKE

GATES RUBBER CO
3/8 X 50FT HD GS AIR BRAKE

Air Brake Hose - 3/8 in ID, 0.75 in OD, 225 psi Working Pressure, 1000 psi / 68.9 bar Burst Pressure
Mi Item #03219410
MFR #3/8 X 50FT HD GS AIR BRAKE
Price$373.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/8 X 50FT HD GS AIR BRAKE

Air Brake Hose - 3/8 in ID, 0.75 in OD, 225 psi Working Pressure, 1000 psi / 68.9 bar Burst Pressure
Mi Item #03219410
MFR #3/8 X 50FT HD GS AIR BRAKE

Mfr description
27220 A/B HOSE 3/8X50 (3245-4468)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$373.10/each

Specifications

Dimensions

  • Hose Dash Size
    6
  • Length
    50 ft / 15 m
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.75 in

Details

  • Burst Pressure
    1000 psi / 68.9 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Polychloroprene (Neoprene)
  • Cover Type
    Standard
  • Hose Pressure
    Constant Pressure-Low
  • Hose Reinforcement Type
    Textile
  • Manufacturer Catalog Number
    3245-4468
  • Manufacturer Upc Number
    072053065510
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Green Stripe® Vacuum Brake Hose is an extra heavy–duty hose designed to fit most air brake systems on trucks, trailers and other heavy equipment.
  • Reinforcement Type
    2-braid, fiber
  • Trademark
    Heavy-Duty Green Stripe Air Brake Hose
  • Tube Color
    Black
  • Tube Material
    Polychloroprene (Neoprene)
  • UPC_NO
    072053065510
  • Working Pressure
    225 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)