Motion
1/2 X 50FT RUBBER AIR BRAKE

GATES RUBBER CO
1/2 X 50FT RUBBER AIR BRAKE

Air Brake Hose - 1/2 in ID, 0.88 in OD, 225 psi Working Pressure, 1000 psi / 68.9 bar Burst Pressure, EPDM Rubber Cover
MI ITEM #03219412
MFR #1/2 X 50FT RUBBER AIR BRAKE
Price$134.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/2 X 50FT RUBBER AIR BRAKE

Air Brake Hose - 1/2 in ID, 0.88 in OD, 225 psi Working Pressure, 1000 psi / 68.9 bar Burst Pressure, EPDM Rubber Cover
MI ITEM #03219412
MFR #1/2 X 50FT RUBBER AIR BRAKE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$134.26/each

Specifications

Dimensions

  • Hose Dash Size
    8
  • Length
    50 ft / 15 m
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.88 in

Details

  • Burst Pressure
    1000 psi / 68.9 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    EPDM
  • Cover Type
    Standard
  • Hose Covering Material
    EPDM Rubber
  • Hose Pressure
    Constant Pressure-Low
  • Hose Reinforcement Type
    Textile
  • Manufacturer Catalog Number
    3245-0603
  • Manufacturer Upc Number
    072053065558
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Computer-controlled manufacturing process virtually insures product uniformity for the AB Series Air Brake Hose.
  • Reinforcement Type
    4-spiral, fiber
  • Trademark
    AB Series Air Brake Hose
  • Tube Color
    Black
  • Tube Material
    EPDM
  • UPC_NO
    072053065558
  • Working Pressure
    225 psi

Overview

Mfr description
27241 A/B HOSE 1/2X50 (3245-0603)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought