Motion
SDG7S25F

SIOUX TOOLS
SDG7S25F

Air Die Grinder - Collet Size 0.25 in, Maximum Speed 25000 rpm
MI ITEM #03219443
MFR #SDG7S25F
Price$436.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SDG7S25F

Air Die Grinder - Collet Size 0.25 in, Maximum Speed 25000 rpm
MI ITEM #03219443
MFR #SDG7S25F

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$436.24/each

Specifications

Dimensions

  • Collet Size
    0.25 in
  • Inlet size
    0.25 in
  • Overall Length
    6.00 in
  • Tool Weight
    1.20 lbs

Details

  • Accepts Grinding Wheel
    No
  • Air Consumption @ Load
    25.0 cfm
  • Horsepower
    0.70 hp
  • Includes
    Safety and Instruction Manual
  • Maximum Speed
    25000 rpm
  • Throttle Style
    Lever Throttle

Overview

Mfr description
SDG7S25F HAND GRINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought