Overview
Mfr description
ITV2090-31N2N5 REG.
- Controls air pressure in proportion to an electric signal
- Pressure range of -1.3 to -80kPa
- Available port size 1/4
- Mounting bracket option
Specifications
- Thread StandardNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data