Motion
WSTU-S2-207L

DODGE
WSTU-S2-207L

Wide Slot Take-Up Roller Bearing Unit - Side Mount, Spherical Roller Bearing, 2-7/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #03219619
MFR #WSTU-S2-207L
Price$981.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-S2-207L

Wide Slot Take-Up Roller Bearing Unit - Side Mount, Spherical Roller Bearing, 2-7/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #03219619
MFR #WSTU-S2-207L

Mfr description
WSTU-S2-207L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$981.34/each

Specifications

Dimensions

  • Bore Diameter
    2-7/16 in
  • Bore Length
    3.2 in
  • Housing Dimensions
    S-2000
  • Length Through Bore
    3.2000 in
  • Take Up Frame Size
    CP-502
  • Weight
    17.5 lbs

Details

  • Bearing Type
    Spherical Roller
  • Country of Origin
    US
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Wide Slot Take-up
  • Insert Material
    Steel
  • Instruction Manual
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    062933
  • Material
    062933
  • Product Brochure
  • Product Type
    Take-Up Roller Bearing Units
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Setscrew
  • Style
    Wide Slot
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)