Motion
CKZ80-35-S6765

SMC CORP OF AMERICA
CKZ80-35-S6765

CKZ2N CLAMP CYLINDER with 80 mm Bore Size
Mi Item #03219818
MFR #CKZ80-35-S6765
Price$13.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZ80-35-S6765

CKZ2N CLAMP CYLINDER with 80 mm Bore Size
Mi Item #03219818
MFR #CKZ80-35-S6765

Mfr description
CKZ80-35-S6765 CLAMP ARM
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.21/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Series
    CKZ2N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)